Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, Insertion 3 1/2 In
Mfr # 21402
Zoro # G1308702
original price:
$3.55
10% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Type Impact
- Insertion Length (In.) 3 1/2 in
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Product Information
- Brand Cleveland Controls
- MFR # 21402
- Zoro # G1308702
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 3 1/2 in |
Overall Length (In.) | 5 1/4 in |
Fitting Size | 1/4 |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/16 in |
Probe Diameter | 1/4 in |
Flange Diameter | 1 1/2 in |
Overall Length | 5 1/4 in |
Exterior Length | 1 3/4 in |
Mounting Hole Diameter | 3/16 in |
Process Connection Size | 1 in |
Insertion Length | 3 1/2 in |
Details
Item | Total Pressure Probe |
Type | Impact |
Mounting Flange | 4 Hole |
Mounting Hole Center to Center (In.) | 1 in |
For Use With | Air Pressure Sensing Switches |
Application | Air Pressure Sensing Switches |
Product Type | Total Pressure Probe |
Number of Mounting Holes | 4 |
Accuracy | Not Rated |
Process Connection Type | Smooth |
Mounting Hole Center to Center Distance | 1 in |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 3/4 in, Insertion Length 3 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- RHEEM 42-102664-14 Contactor - 30A (42-102664-)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- HONEYWELL Fan Coil Thermostat, Line Voltage, White (TB6575A1000/U)
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 6 In (21118)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- WARRICK CONTROLS Wire Suspended Probe, Stainless Steel (3W2)
- Cleveland Controls Sensing Probes