Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, Insertion 1 1/2 In
Mfr # 21397
Zoro # G0914374
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Type Aspiration
- Insertion Length (In.) 1 1/2 in
- Overall Length (In.) 3 1/4 in
- Mounting Flange 4 Hole
Product Information
- Brand Cleveland Controls
- MFR # 21397
- Zoro # G0914374
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 1 1/2 in |
Overall Length (In.) | 3 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Fitting Size | 1/4 |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Diameter | 3/16 in |
Exterior Length | 1 3/4 in |
Insertion Length | 1 1/2 in |
Probe Diameter | 1/4 in |
Flange Diameter | 1 1/2 in |
Overall Length | 3 1/4 in |
Process Connection Size | 1 in |
Details
Item | Static Pressure Probe |
Type | Aspiration |
Mounting Flange | 4 Hole |
Mounting Hole Center to Center (In.) | 1 in |
For Use With | Air Pressure Sensing Switches |
Application | Air Pressure Sensing Switches |
Process Connection Type | Smooth |
Product Type | Static Pressure Probe |
Mounting Hole Center to Center Distance | 1 in |
Number of Mounting Holes | 4 |
Accuracy | Not Rated |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 3 1/4 in, Exterior Length 1 3/4 in, Insertion Length 1 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- HONEYWELL Mp918B1006 Pneumatic Piston (MP918B1006)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- DAYTON Electric Kickspace Heater, Recessed, 750/1500 W, 120V AC, Black (2YV10)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 6 In (21118)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- HONEYWELL T775-Sens-Wt Water-Tight (T775-SENS-)
- Cleveland Controls Sensing Probes