Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, 4 In, Barbed
Mfr # 21117-112
Zoro # G3440132
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Insertion Length (In.) 4 in
- Type Aspiration
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Product Information
- Brand Cleveland Controls
- MFR # 21117-112
- Zoro # G3440132
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 4 in |
Overall Length (In.) | 5 1/4 in |
Fitting Size | 1/4 |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/16 in |
Process Connection Size | 1/2 in |
Mounting Hole Diameter | 3/16 in |
Flange Diameter | 1 1/2 in |
Exterior Length | 1 1/4 in |
Insertion Length | 4 in |
Probe Diameter | 1/4 in |
Overall Length | 5 1/4 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 1/4 in, Insertion Length 4 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Bottom Bearing (PI502738)
- MAXELL Maxell DQ2809 Blast Away Canned Air Duster; Pack of 2 (190026)
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Static Pressure Probe, 8 In, Barbed (21119-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- Cleveland Controls Sensing Probes