Shop All Calibrator Accessories
Cleveland Controls
Pressure/Vacuum Generator, Handheld
Mfr # PVG-1
Zoro # G4846655
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Manometer, Multimeter
- Function Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC
- Adapter Thread Fitting (F)NPT 1/8 and 1/4
- Features Constant Air Source, Fine Tune Output Adjustment Potentiometer, Handheld, Operating Temperature 50 Degrees to 120 Degrees F
- Battery Type (3) AA
Product Information
- Brand Cleveland Controls
- MFR # PVG-1
- Zoro # G4846655
- Country of Origin United States
- Category Calibrator Accessories
Details
Item | Pressure/Vacuum Generator |
For Use With | Manometer, Multimeter |
Function | Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC |
Adapter Thread Fitting (F)NPT | 1/8 and 1/4 |
Features | Constant Air Source, Fine Tune Output Adjustment Potentiometer, Handheld, Operating Temperature 50 Degrees to 120 Degrees F |
Battery Type | (3) AA |
Includes | Batteries, Hand Held Attached Case, Tubing Kit |
Description
Pressure/Vacuum Generator, For Use With Manometer, Multimeter, Function Calibrate or Test HVAC Air Flow Sensing Switches Set Points, +/-0.1 to +/-12.0 in WC, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Features Constant Air Source, Fine Tune Output Adjustment Potentiometer, Handheld, Operating Temperature 50 Degrees to 120 Degrees F, Battery Type (3) AA, Includes Batteries, Hand Held Attached Case, Tubing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4430)
- SIMPSON ELECTRIC Digital Panel Meter, AC Current (H335-1-46-020)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Hart Calibration Assistant (FLUKE-154/WWG)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- Cleveland Controls Calibrator Accessories