Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .40-12", WC, SPST, AFS-460-137
Mfr # AFS-460-137
Zoro # G0635299
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC
- Application Energy Management, HVAC
- Maximum Pressure Rating 0.5 psi
- Pressure Type Differential, Negative, Positive
- Overall Width 3 1/4 in
Product Information
- Brand Cleveland Controls
- MFR # AFS-460-137
- Zoro # G0635299
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Width | 3 1/4 in |
Overall Depth | 3 9/16 in |
Sample Line Connection Size | 1/4 in |
Overall Height | 6 1/8 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 240V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 82 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- EVERPURE Bh Water Filter Cartridge (9612-51)
- HONEYWELL Dr90A3000 Truedry Dr90 Whole (DR90A3000)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-112 (AFS-460-112)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- CLEVELAND CONTROLS AirSwitch 1-4", WC, SPDT, RSS-498-13 (RSS-498-13)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- Cleveland Controls Duct Pressure Switches