Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05", WC, PR-V SPDT, FS-751-112
Mfr # FS-751-112
Zoro # G0634127
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Energy Management, HVAC
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Overall Depth 3 1/4 in
- Product Type Air Flow Switch
- Overall Width 3 1/4 in
Product Information
- Brand Cleveland Controls
- MFR # FS-751-112
- Zoro # G0634127
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 3 1/4 in |
Overall Width | 3 1/4 in |
Sample Line Connection Size | 1/8 in, 1/4 in |
Overall Height | 6 1/8 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18201.8 12PK)
- BROAN-NUTONE Filter Alum 4300Rng Hood (BP57)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- NORDYNE 632447R Pressure Switch 0.75 C (632447R)
- Cleveland Controls Duct Pressure Switches