Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-2", WC, SPDT, AFS-271
Mfr # AFS-271
Zoro # G0634763
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Energy Management, HVAC
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Mounting Orientation Vertical
- Number of Switches 1
- Maximum Pressure Rating 0.5 psi
Product Information
- Brand Cleveland Controls
- MFR # AFS-271
- Zoro # G0634763
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 7/8 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/4 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- AIR HANDLER 6" Spring Panel Holding Clips, 12 pk. (5E908)
- DURAVENT 8" BVENT Tall Cone Flat Roof Flashing (8BVFF)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- Cleveland Controls Duct Pressure Switches