Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-2", WC, SPDT, AFS-262
Mfr # AFS-262
Zoro # G0634632
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Energy Management, HVAC
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Maximum Pressure Setting 2 in wc
- Number of Switches 1
- Maximum Pressure Rating 0.5 psi
Product Information
- Brand Cleveland Controls
- MFR # AFS-262
- Zoro # G0634632
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 3 1/4 in |
Sample Line Connection Size | 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/8 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pull Down, 8" (8FX-PD)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F925)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- CLEVELAND CONTROLS AirSwitch 1-4", WC, SPDT, RSS-498-13 (RSS-498-13)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- SOLER & PALAU Pressure Switch (SPT-100X)
- Cleveland Controls Duct Pressure Switches