Shop All Center Drills
Cleveland
Combined Drill/Countersink, #1 Size, Plain
Mfr # C46263
Zoro # G4799580
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C46263
- Zoro # G4799580
- UPC # 697334462637
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #1 (0.0469) |
Dimension Type | Wire |
Point Dia. | #56 |
Size - Decimal | #1 - 0.2280 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 15/64 (46615)
- HUSQVARNA THROTTLE CONTROLCPL (594436401)
- WESTWARD Hand Drilling Hammer, 2 1/2 Lb, Steel (2DBU3)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- CLEVELAND Combined Drill/Countersink, #0 Size, Plain (C46262)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, TiN (10490-TIN)
- Cleveland Center Drills