Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 861 Cleveland 1/2x1 In x 8 In Overall Length
Mfr # C44652
Zoro # G4862827
product price: $177.99
/ea
Sold in multiples of 2 for $355.98
Free Shipping & Returns
$355.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rectangular
- Material M42 Cobalt
- Overall Length 8 in
- Finish Uncoated
- Application Turning
Product Information
- Brand Cleveland
- MFR # C44652
- Zoro # G4862827
- UPC # 697334446521
- Country of Origin Canada
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 8 in |
Overall Width | 1/2 in |
Overall Height | 1 in |
Details
Style | Rectangular |
Material | M42 Cobalt |
Finish | Uncoated |
Application | Turning |
Item | Lathe Tool Blank |
Primary Material Application ISO Code | M, S |
Ground Surface Finish | Ground |
Material Grade - Machining | M42 |
Primary Material Application | Stainless Steel, High-Temperature Super Alloys and Titanium |
Finish - Machining | Bright (Uncoated) |
End Angle Type | Non-Beveled |
Material - Machining | Cobalt |
Description
Lathe Tool Blank, Cobalt, Overall Width 1/2 in, Overall Height 1 in, Overall Length 8 in, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/4" 60T Ultra Fine Finish Circular Saw Blade (48-40-0730)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Economy Style, A-325 (A-325)
- OSG End Mill, M4 X 3/8 X 7/16 2F (5800200)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 1/8 In x 2-1/2 In Overall Length (C44536)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- Cleveland Lathe Tool Square Blanks