Shop All Lathe Tool Square Blanks
Cleveland
Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X3/4 In x 6 In Overall Length
Mfr # C44641
Zoro # G3593572
product price: $68.19
/ea
Sold in multiples of 5 for $340.95
$340.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hard and Tough Materials
- Overall Length 6 in
- Finish Uncoated
- Angle 10 Degrees
- Style Rectangular
Product Information
- Brand Cleveland
- MFR # C44641
- Zoro # G3593572
- UPC # 697334446415
- Country of Origin China
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 6 in |
Radius | Sharp Point |
Shank Height | 3/4" |
Shank Width | 3/8" |
Overall Width | 3/8 in |
Overall Height | 3/4 in |
Details
Application | Hard and Tough Materials |
Finish | Uncoated |
Angle | 10 Degrees |
Style | Rectangular |
Cutting Direction | Right and Left Hand |
Tolerance | 0.005" |
Material | M42 Cobalt |
Item | Lathe Tool Blank |
Primary Material Application | Stainless Steel, Steel, Cast Iron |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | M42 |
Ground Surface Finish | Ground |
Primary Material Application ISO Code | M, P, K |
End Angle Type | Non-Beveled |
Description
Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 3/4 in, Overall Length 6 in, Right and Left Hand, Non-Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Knife Craft Knife with Safety Cap, 12pk. (16002)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-1875)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 3/16 In x 2-1/2 In Overall Length (C44571)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 3/8X1/2 In x 6 In Overall Length (C44626)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/2 In x 4 In Overall Length (C44520)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/16 In x 2-1/2 In Overall Length (C44540)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 1/2 In x 4 In Overall Length (C44582)
- Cleveland Lathe Tool Square Blanks