Shop All Jobber Length Drill Bits
Cleveland
CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.55mm
Mfr # C71211
Zoro # G0965373
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.55 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C71211
- Zoro # G0965373
- UPC # 697334712114
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.55 mm |
Shank Dia. | 1.5 mm |
Overall Length | 43.00mm |
Flute Length | 20.00mm |
Maximum Drilling Depth | 37/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.061 |
Shank Size | 0.061 |
Shank Length | 23mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0183mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Black Oxide, Decimal Equivalent 0.0610, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30082)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- DRILL AMERICA 7/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS7818)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #40 (C47552)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 3/16 (C13184)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15/64 (C71015)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 3.40mm (C70081)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #12 (C15938)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 8.00mm (C16600)
- STM Letter Y Heavy Duty Split Point HSS Jobber Length Drill, 5PK (118304)
- Cleveland Drill Bits