Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, P Size, HSS, Straight
Mfr # C25685
Zoro # G4777829
original price:
$33.99
6% off
new price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal P - 0.3230
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Product Information
- Brand Cleveland
- MFR # C25685
- Zoro # G4777829
- UPC # 697334256854
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | P - 0.3230 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | 17/64 in |
Size | P |
Size- Decimal | P (0.3230) |
Reamer Size | P |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 12 Point Deep Metric S (36-17MM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- INGERSOLL-RAND 12.0V Li-Ion Battery, 2.0Ah Capacity (BL1203)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- Cleveland Reamers