Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 9/16" Size, HSS, Straight
Mfr # C26217
Zoro # G4838309
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 9/16 in - 0.5625
- Material - Machining High Speed Steel
- Flute Length 2 in
- Overall Length 8 in
Product Information
- Brand Cleveland
- MFR # C26217
- Zoro # G4838309
- UPC # 697334262176
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Size | 7/16" |
Reamer Size | 9/16 in |
Size | 9/16" |
Dimension Type | Fractional Inch |
Size- Decimal | 9/16" (0.5625) |
Shank Dia. | 29/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93010)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- SKIL Drilling/Screw Driving Bit Set 120 pcs (SMXS8501)
- BON TOOL Bon 13-322 Sanding Rasp, 6" X 14", 12 Grit, Wood Handlee (13-322)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- Cleveland High Speed Steel Chucking Reamers