Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 9.00mm Size, HSS, Straight
Mfr # C25743
Zoro # G4788688
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 9.00mm - 0.3543
- Material - Machining High Speed Steel
- Flute Length 44.40 mm
- Overall Length 177.80 mm
Product Information
- Brand Cleveland
- MFR # C25743
- Zoro # G4788688
- UPC # 697334257431
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9.00mm - 0.3543 |
Flute Length | 44.40 mm |
Overall Length | 177.80 mm |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | 9.00mm |
Dimension Type | Metric |
Shank Dia. | 7.8 mm |
Size- Decimal | 9.00mm (0.3543) |
Reamer Size | 9.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 9.00 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Flat File - Smooth Cut (11015)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24030)
- K-TOOL INTERNATIONAL 3/8" Drive Spring Crowfoot Wrench (KTIXD58401)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V391)
- Cleveland High Speed Steel Chucking Reamers