Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7/64" Size, HSS, Spiral
Mfr # C29386
Zoro # G4769639
original price:
$20.94
8% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 7/64 in - 0.1094
- Flute Length 7/8 in
- Material - Machining High Speed Steel
- Overall Length 3 1/2 in
Product Information
- Brand Cleveland
- MFR # C29386
- Zoro # G4769639
- UPC # 697334293866
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 7/8 in |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | 7/64" |
Shank Dia. | 3/32 in |
Reamer Size | 7/64 in |
Size- Decimal | 7/64" (0.1094) |
Shank Size | 1/8" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- DRILL AMERICA 1-3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-3/8)
- Cleveland Reamers