Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 5/16" Size, HSS, Spiral
Mfr # C29853
Zoro # G4860593
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 5/16 in - 0.3125
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Product Information
- Brand Cleveland
- MFR # C29853
- Zoro # G4860593
- UPC # 697334298533
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Shank Dia. | 17/64 in |
Dimension Type | Fractional Inch |
Size | 5/16" |
Shank Size | 1/4" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- SGS TOOL Carbide End Mill, 3-1/4in., 4 FL, AlTiN, RH (36867)
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- Cleveland Reamers