Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 31/64" Size, HSS, Spiral
Mfr # C30235
Zoro # G4769900
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 31/64 in - 0.4844
- Flute Length 2 in
- Material - Machining High Speed Steel
- Overall Length 8 in
Product Information
- Brand Cleveland
- MFR # C30235
- Zoro # G4769900
- UPC # 697334302353
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/64 in - 0.4844 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Size | 7/16" |
Shank Dia. | 27/64 in |
Size- Decimal | 31/64" (0.4844) |
Dimension Type | Fractional Inch |
Size | 31/64" |
Reamer Size | 31/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49390)
- CRAFTSMAN Jobsite Box, Black, 36 in W x 15-3/4 in D x 18-1/4 in H (CMXQCHS36B)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- KODIAK CUTTING TOOLS .7505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482169)
- Cleveland High Speed Steel Chucking Reamers