Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 13mm Size, HSS, Straight
Mfr # C26086
Zoro # G4801279
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 13.00mm - 0.5118
- Material - Machining High Speed Steel
- Flute Length 50.80 mm
- Overall Length 203.20 mm
Product Information
- Brand Cleveland
- MFR # C26086
- Zoro # G4801279
- UPC # 697334260868
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 50.80 mm |
Overall Length | 203.20 mm |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Reamer Size | 13.00 mm |
Size | 13.00mm |
Dimension Type | Metric |
Size- Decimal | 13.00mm (0.5118) |
Shank Dia. | 11.5 mm |
Shank Size | 11.00mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- DE-STA-CO Hold Down Clamp W/Straight Base (207-UB)
- RIDGID RIDGID® 40195 BC410 1/8-4" Capacity Top Screw Bench Chain Vise (40195)
- HHIP 220 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0534)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- Cleveland Reamers