Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 13/32" Size, HSS, Spiral
Mfr # C30067
Zoro # G4877402
original price:
$38.10
2% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 13/32 in - 0.4062
- Flute Length 1 3/4 in
- Material - Machining High Speed Steel
- Overall Length 7 in
Product Information
- Brand Cleveland
- MFR # C30067
- Zoro # G4877402
- UPC # 697334300670
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 13/32" (0.4062) |
Dimension Type | Fractional Inch |
Reamer Size | 13/32 in |
Shank Dia. | 19/64 in |
Shank Size | 5/16" |
Size | 13/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-2X-5PK)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 3/16 In., 6 Flute, HSS (C25366)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- Cleveland Reamers