Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 13/16" Size, HSS, Straight
Mfr # C26746
Zoro # G4820057
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 13/16 in - 0.8125
- Material - Machining High Speed Steel
- Flute Length 2 1/2 in
- Overall Length 9 1/2 in
Product Information
- Brand Cleveland
- MFR # C26746
- Zoro # G4820057
- UPC # 697334267461
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Dimension Type | Fractional Inch |
Shank Dia. | 39/64 in |
Shank Size | 5/8" |
Reamer Size | 13/16 in |
Size | 13/16" |
Size- Decimal | 13/16" (0.8125) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- DRILL AMERICA m5x.75 HSS Metric Hand Tap (DWTSMT5X.75)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- Cleveland High Speed Steel Chucking Reamers