Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1/2" Size, HSS, Spiral
Mfr # C30268
Zoro # G4842271
original price:
$47.29
12% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1/2 in - 0.5000
- Material - Machining High Speed Steel
- Flute Length 2 in
- Overall Length 8 in
Product Information
- Brand Cleveland
- MFR # C30268
- Zoro # G4842271
- UPC # 697334302681
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 1/2 in |
Shank Dia. | 27/64 in |
Size- Decimal | 1/2" (0.5000) |
Size | 1/2" |
Dimension Type | Fractional Inch |
Shank Size | 7/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M10, 11/16"W x 9/16"H (A80036)
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- Cleveland Reamers