Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 0.1885" Sz, HSS, Straight
Mfr # C25368
Zoro # G4781590
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 0.1885 in - 0.1885
- Material - Machining High Speed Steel
- Flute Length 1 1/8 in
- Overall Length 4 1/2 in
Product Information
- Brand Cleveland
- MFR # C25368
- Zoro # G4781590
- UPC # 697334253686
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1885 in - 0.1885 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | #15 |
Reamer Size | 3/16 in |
Size | 0.1885" |
Size- Decimal | 0.1885" (0.1885) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (72671D2B113520)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- BONDHUS Ball End Hex Key Wrench, .050" (BND15702)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 25/64 In., 6 Flute, HSS (C25844)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- DRILL AMERICA .5620 HSS Straight Shank Chucking Reamer (DWRR.5620)
- Cleveland High Speed Steel Chucking Reamers