Shop All Round Dies
Cleveland
Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC
Mfr # C65250
Zoro # G4597092
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Thread Size 3/4"-10
- Die Material Carbon Steel
- Die Thickness 1/2 in
Product Information
- Brand Cleveland
- MFR # C65250
- Zoro # G4597092
- UPC # 697334652502
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-10 |
Overall Width | 1-1/2" |
Size | 3/4" |
Outside Dia. (In.) | 1.5 |
Overall Length | 1-1/2 in |
Thread Size | 3/4"-10 |
Outside Dia. | 1 1/2 in |
Description
Round Threading Die, Round, Thread Size 3/4 In.-10, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Rebar Tying Tool Kit, 14.4V, 21 ga. (RB518)
- KAPRO 781 Genesis 72" Box Level (781-41P-72)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-40 UNC 2B (301110040)
- DEWALT Socket Extension Set, 3/8 in Drive, 3, 6, 10 in L (DWMT75426OSP)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-18UNF (C65885)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF (C65471)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 7/8-14UNF (402811)
- Cleveland Dies