Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25
Mfr # C65582
Zoro # G4412913
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M8x1.25
- Die Material Carbon Steel
- Die Thickness 5/16 in
Product Information
Dimensions
Die Thread Size | M8x1.25 |
Overall Width | 11/16" |
Size | M8 |
Hex Size (In.) | 11/16 |
Outside Dia. | 19/32 in |
Hex Size | 11/16 in |
Thread Size | M8x1.25 |
Description
Hex Threading Die, Thread Size M8x1.25, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.25mm, Threads per Inch 1.25, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- DYNAMIC Tools 14 Piece Insulated Screwdriver Set with Interchangeable Blades (D062721)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1ZNAG)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-11UNC (C65614)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-24UNF (C65605)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-20UNF (C65611)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- CLEVELAND Hexagon Die (C29194)
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- Cleveland Dies