Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50
Mfr # C65587
Zoro # G4412947
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M20x2.50
- Die Material Carbon Steel
- Die Thickness 22.22 mm
Product Information
Dimensions
Die Thread Size | M20x2.50 |
Overall Width | 1-5/8" |
Hex Size (In.) | 1-5/8 |
Size | M20 |
Outside Dia. | 41.27 mm |
Thread Size | M20x2.50 |
Hex Size | 37.14 mm |
Description
Hex Threading Die, Thread Size M20x2.50, Metric, Solid, Outside Dia. 41.27 mm, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 2.50mm, Threads per Inch 2.5, Thread Direction Right Hand, Die Thickness 22.22 mm, Die Shape Hex, Hex Size 37.14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- RIDGID Guide Block (39655)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- WIHA Adj. Wrench Set, Ins., 8", 10", 12", 3 Pc. (76290)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 9/16-12 (C65612)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M6-1.00 (C65581)
- CLEVELAND Hexagon Die (C29197)
- DRILL AMERICA 1-7/8"-16 Carbon Steel Hex Die (DWTSH1-7/8-16)
- Cleveland Dies