Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00
Mfr # C65586
Zoro # G4463225
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M16x2.00
- Die Material Carbon Steel
- Die Thickness 15.88 mm
Product Information
Dimensions
Die Thread Size | M16x2.00 |
Overall Width | 1-1/4" |
Hex Size (In.) | 1-1/4 |
Size | M16 |
Outside Dia. | 31.75 mm |
Hex Size | 28.58 mm |
Thread Size | M16x2.00 |
Description
Hex Threading Die, Thread Size M16x2.00, Metric, Solid, Outside Dia. 31.75 mm, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 0.50mm, Threads per Inch 2, Thread Direction Right Hand, Die Thickness 15.88 mm, Die Shape Hex, Hex Size 28.58 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 7 (4-949)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- DRILL AMERICA 1"-14 HSS Machine and Fraction Hand Tap Set (DWT54936)
- VIKING Reduced Shank Bit, 43/64in, HSS, 135 Deg (VI 29650)
- CLEVELAND Hexagon Die (C29194)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-20UNC (C65601)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-3/8-12UNF (C65631)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M5-0.80 (C65580)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- Cleveland Hex Dies