Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC
Mfr # C65606
Zoro # G4413927
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 3/8"-16
- Die Material Carbon Steel
- Die Thickness 3/8 in
Product Information
Dimensions
Die Thread Size | 3/8"-16 |
Overall Width | 25/32" |
Size | 3/8" |
Hex Size (In.) | 25/32 |
Hex Size | 0.7031 in |
Thread Size | 3/8"-16 |
Outside Dia. | 25/32 in |
Description
Hex Threading Die, Thread Size 3/8 In.-16, UNC, Solid, Outside Dia. 25/32 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 0.7031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 2-4, 1In (50 Pack) (DWA1SL2IRB)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- U S GYPSUM 45GAL CTN Plus 3 (380285)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/2-13UNC (C65610)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-14UNS (C65624)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-14UNC (C65608)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- CLEVELAND Hexagon Die (C29197)
- Cleveland Hex Dies