Shop All Hex Dies
Cleveland
Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC
Mfr # C65632
Zoro # G4598517
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1-1/2 "-6
- Die Material Carbon Steel
- Die Thickness 1 in
Product Information
Dimensions
Die Thread Size | 1-1/2 "-6 |
Overall Width | 2-9/16" |
Hex Size (In.) | 2-9/16 |
Size | 1-1/2" |
Hex Size | 2.3063 in |
Outside Dia. | 2 9/16 in |
Thread Size | 1 1/2"-6 |
Description
Hex Threading Die, Thread Size 1 1/2 In.-6, UNC, Solid, Outside Dia. 2 9/16 in, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 6, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 2.3063 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-10' 0)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- JPW INDUSTRIES .5 X.025 X64.5 Saw Blade (414301)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/8-9UNC (C65620)
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT (C65576)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-14UNC (C65608)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 7/16-20UNF (C65609)
- HHIP 7/16-14 Hex Rethreading Die (1017-1723)
- Cleveland Hex Dies