Shop All Ball End Mills
Cleveland
Carbide Ball End Mill
Mfr # C63508
Zoro # G901253083
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 3/32 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/8 in
Product Information
- Brand Cleveland
- MFR # C63508
- Zoro # G901253083
- UPC # 697334007982
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.0625 in |
Overall Length | 1.5 in |
Description
General Purpose Finishing Carbide Ball End Mill, 0.0625 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1/2" x 1" (HCS.1/2)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- TEKTON 8 mm Ball End Hex L-Key (KLX82080)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1/2x1/2x2x4 (C41358)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/32"x3/8"x7/16"x3" (C80308)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- OSG End Mill, Carbide, 1/8, 4 FL, SGL Ball End (404-1250-BN)
- Cleveland Ball End Mills