Shop All Annular Cutters
Cleveland
Annular Cutter
Mfr # C34082
Zoro # G403664394
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Shank Type - Machining Weldon Flat
- Decimal Equivalent 0.8125
- Series 4501
- Material - Machining High Speed Steel
Product Information
- Brand Cleveland
- MFR # C34082
- Zoro # G403664394
- UPC # 662355013052
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 3 7/16 in |
Cutter Diameter | 13/16 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 0.8125 |
Series | 4501 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Sub Brand | Cleline Annular Cutter |
Pilot Pin Included | Yes |
For Tool Type | Rotary Drill |
Finish - Machining | Bright (Uncoated) |
Standards | ANSI |
Stack Cut Teeth | No |
Spiral Direction | Right Hand |
For Use with Pilot Pin | C34101 |
Primary Material Application | Aluminum, Brass, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel |
Drill Bit Style | Annular Cutter |
Description
Annular Cutter, High Speed Steel, Bright (Uncoated), 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- FELO Screwdriver, Phillips, #0 x 2-3/8", Ppc Han (07157 13099)
- MASTER APPLIANCE Handle Kit, 5" L x 8" W x 1" H (30091)
- ESTWING 8lbs Demolition Hammer with Fiberglass Handle, 36" (ESHD-836F)
- CLEVELAND Annular Cutter (C34097)
- CLEVELAND Annular Cutter (C34061)
- CLEVELAND Annular Cutter (C34074)
- CLEVELAND Annular Cutter (C34064)
- HOUGEN 1-1/8 in. x 2 in. 12,000-Series Annular Cutter (12236)
- CS UNITEC Carbide Annular Cutter, 2-11/16" X 2" (9-1-286 C)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/8" x 1" (HCS.1-1/8)
- Cleveland Annular Cutters