Shop All Spiral Point Taps
Cleveland
9/16-12 UNC H5 BRT 3 FLT SPR PT TAP PLUG
Mfr # C83051
Zoro # G610037028
Sold in multiples of 12 for $455.88
$455.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Number of Flutes 3
- Extended Neck Yes
- Shank Dia. 0.4290 in
Product Information
- Brand Cleveland
- MFR # C83051
- Zoro # G610037028
- UPC # 697334036203
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.4290 in |
Drill Bit Size | 9/16 in |
Thread Size | 9/16"-12 |
Overall Length | 3.5900 in |
Thread Length | 1.0000 in |
Tap Length Standard | USCTI |
Square Size | 0.5000 x 0.3220 in |
75% Thread Drill Size | 31/64 in |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.5900 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.0000 in, 75 Percent Thread Drill Size 31/64 in, Thread Limit H5, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tape Measure, 30-Foot Magnetic Double-Hook (9230)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Fits Max CN70, CN80, CN80F (SP CN37549)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- Cleveland Spiral Point Taps