Shop All Spiral Point Taps
Cleveland
9/16-12 UNC H3 BRT 3 FLT SPR PT TAP PLUG
Mfr # C83050
Zoro # G710037027
product price: $37.99
/ea
Sold in multiples of 12 for $455.88
$455.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Number of Flutes 3
- Threads per Inch 12
- Thread Standard UNC
Product Information
- Brand Cleveland
- MFR # C83050
- Zoro # G710037027
- UPC # 697334036197
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.4290 in |
Drill Bit Size | 9/16 in |
Tap Length Standard | USCTI |
Thread Size | 9/16"-12 |
Thread Length | 1.0000 in |
Overall Length | 3.5900 in |
Square Size | 0.5000 x 0.3220 in |
75% Thread Drill Size | 31/64 in |
Description
Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3.5900 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.0000 in, 75 Percent Thread Drill Size 31/64 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/8" x 3" (HMY.2-1/8)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- IRWIN 7/32IN, Hex Head Multi-Spline Extractor (53204)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND General Purpose Spiral-Point Tap (313611)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- Cleveland Spiral Point Taps