Shop All Square End Mills
Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8"
Mfr # C75045
Zoro # G2978573
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/8"
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 1 7/8 in
Product Information
- Brand Cleveland
- MFR # C75045
- Zoro # G2978573
- UPC # 662355750452
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/8" |
Length of Cut | 1 7/8 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Corner Radius | 0.000 in |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 7/8 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15 mm 6-Point Metric Deep Impact Socket (5-5215)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, 6 In (7202)
- HANSON Hex Head Multi-Spline Screw Extractor - 11/32" (53208)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/2x1/2x5/8x2-1/2 (C72358)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x3/4"x1" (C75071)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 3/8x3/8x1-1/2x3-1/4 (C75149)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- Cleveland End Mills