Shop All Spiral Point Taps
Cleveland
6-32 UNC H2 TICN 2 FLT SPR PT TAP PLUG
Mfr # C83069
Zoro # G110037115
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Length Standard USCTI
- Primary Material Application ISO Code K, M, P
Product Information
- Brand Cleveland
- MFR # C83069
- Zoro # G110037115
- UPC # 697334036401
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #6-32 |
Tap Length Standard | USCTI |
Thread Size | #6-32 |
Thread Length | 0.3800 in |
Drill Bit Size | 0.138 in |
Overall Length | 2.0000 in |
Shank Dia. | 0.1410 in |
75% Thread Drill Size | #36 |
Square Size | 0.1875 x 0.1100 in |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2.0000 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.3800 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool, Manual (M60272)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38051)
- GEARWRENCH HOOK PICK SET 8PC (KDT84010H)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- Cleveland Spiral Point Taps