Shop All Cobalt End Mills
Cleveland
5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2"
Mfr # C30840
Zoro # G5990503
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 4 in
- Overall Length 6 1/2 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C30840
- Zoro # G5990503
- UPC # 697334308409
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 4 in |
Overall Length | 6 1/2 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 1" Pozidriv® VORTEX™ Insert Power Bit - 25 Pack (CAVB1PZ2-25)
- SUPER TOOL Silver Deming Drill, 17/32", Carbide Tip, 118 pt. (961634)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Deep Depth, Black Oxide (4LXW7)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x5/8x2-7/16 (C33248)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 5/16x3/8x3/4x3-1/2 (C32953)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/8x3/8x1-1/2x3-1/4 (C31060)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- Cleveland End Mills