Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2
Mfr # C60443
Zoro # G8837141
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C60443
- Zoro # G8837141
- UPC # 697334604433
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 9/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 9/16 in |
Shank Dia. | 9/16 in |
Overall Length | 3 1/2 in |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Fatmax Pnch&Chsl St 12Pc (FMHT16573)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.30mm (C22819)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- MELIN TOOL CO Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm (EXMG-M5M5-R0.5)
- Cleveland High Performance Carbide End Mills