Shop All High Performance Carbide End Mills
Cleveland
5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3
Mfr # C60447
Zoro # G8837184
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Product Information
- Brand Cleveland
- MFR # C60447
- Zoro # G8837184
- UPC # 697334604471
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Overall Length | 3 in |
Shank Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 7/8 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT302P1)
- MITUTOYO Micrometer, Outside, 22" (103-198)
- HOUGEN HMD920 Mag Drill 3 in. Depth 3 Spd/Swivel 115V (0920104)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/4x2-1/2 (C60456)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3 (C81854)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- Cleveland End Mills