Shop All Square End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 8mmx3/8x3/4x2-1/2
Mfr # C75096
Zoro # G2978908
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 19.05 mm
Product Information
- Brand Cleveland
- MFR # C75096
- Zoro # G2978908
- UPC # 662355750964
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 19.05 mm |
Shank Dia. | 9.52 mm |
Overall Length | 63.50 mm |
Milling Dia. | 8.00 mm |
Corner Radius | 0.000 in |
Description
Square End Mill, 8.00 mm Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 19.05 mm, Overall Length 63.50 mm, Shank Dia. 9.52 mm, Neck Dia. Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-546 Fresno Groover Attachment, Bit 3/4" X 1" (12-546)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- GEDORE Ext. Circlip Pliers, 45 deg., 5/32"-3/8" (8000 A 02)
- HANSEN Metric Socket Tray for 1/4" Drive Sockets, Green (1404)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 1/8x1/8x3/8x1-1/2 (C72341)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2" (C76268)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- CLEVELAND General Purpose Square End Mill (C75212)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN (CC-M12M12-TICN)
- Cleveland End Mills