Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x3x5
Mfr # C33467
Zoro # G5967561
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 3 in
Product Information
- Brand Cleveland
- MFR # C33467
- Zoro # G5967561
- UPC # 697334334675
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Corner Radius | 5 in |
Overall Length | 5 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Quick Release Extension Bit Holder, 6" (16006)
- DEWALT Battery, (1) 4.0 Ah, Li-Ion (DCB240)
- KO-KEN Bit Socket 7/32 Hex 62mm 3/8 Sq. Drive (3012A.62-7/32)
- DANTONA Power Tool Battery, TOOL-456LI-45 (TOOL-456LI-45)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/4x3/4x1-5/8x5-5/8 (C39591)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- CLEVELAND 4-Flute HSS Miniature Center Cut Square Double EndMill Cleveland HMD-4 Bright 3/32x3/16x0.2812x2-1/4 (C41101)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/8x7/8x1-7/8x4-1/8 (C33223)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- DRILL AMERICA 2"x3/4" HSS 4 Flute Single End End Mill (DWCF371)
- Cleveland End Mills