Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4
Mfr # C41341
Zoro # G5886063
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
Product Information
- Brand Cleveland
- MFR # C41341
- Zoro # G5886063
- UPC # 697334413417
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Corner Radius | 5 1/4 in |
Overall Length | 5 1/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tool Bag, Bags, Polyester (TB-71-14)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 6.0x1.00mm (97608)
- DRILL AMERICA 1-1/2"-24 HSS Plug Hand Tap (DWTST1-1/2-24P)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 8-Inch (213-8NE-EINS)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 1/8x3/8x3/8x2-5/16 (C38957)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- OSG HSS End Mill, 25.0mm1-5/8in.Cut L (5805200)
- Cleveland High Speed Steel End Mills