Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5
Mfr # C41390
Zoro # G5903317
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3 in
Product Information
- Brand Cleveland
- MFR # C41390
- Zoro # G5903317
- UPC # 697334413905
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 3 in |
Corner Radius | 5 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3 in, Overall Length 5 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2140)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C33108)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- Cleveland High Speed Steel End Mills