Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4
Mfr # C33374
Zoro # G6025266
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/2 in
Product Information
- Brand Cleveland
- MFR # C33374
- Zoro # G6025266
- UPC # 697334333746
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 1 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 11/32 in |
Corner Radius | 3 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/4 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- MILWAUKEE TOOL Quik-Lok 18 in., Hex Extension 3/8 in. (48-28-2030)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M4x07 Thread, 1 OD Die, Right Hand Thread, HSS, Bright (DWTMR1-4X.7)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/16x3/8x3/4x3-1/2 (C33071)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C41522)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- Cleveland End Mills