Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2
Mfr # C33378
Zoro # G5982523
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 4 in
Product Information
- Brand Cleveland
- MFR # C33378
- Zoro # G5982523
- UPC # 697334333784
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/8" |
Length of Cut | 4 in |
Corner Radius | 6 1/2 in |
Milling Dia. | 1 1/8 in |
Overall Length | 6 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Description
Square End Mill, 1 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Key File Set, 6 pcs. (8728)
- HANSEN GLOBAL 3/8" SAE 3-Row Socket Tray, Orange (38053)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4" (C38900)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x1-1/2x3-1/4 (C41893)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-3/4x3-9/16 (C41381)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 1/4x3/8x5/8x2-7/16 (C42297)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- Cleveland High Speed Steel End Mills