Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/16x3/8x3/4x3-1/2
Mfr # C33071
Zoro # G7537914
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 3/4 in
Product Information
- Brand Cleveland
- MFR # C33071
- Zoro # G7537914
- UPC # 697334330714
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 3/4 in |
Milling Dia. | 5/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/2 in |
Description
Square End Mill, 5/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 X 6 Daredevil Standard Spade Bit, Hex Shank, (DSB1013B)
- VULCAN Hammer Claw Rip Fbgl Hdl 16Oz (JL20396-R)
- RECOIL Prewinder, Steel, M3-0.5 (55031)
- LENCO Lenco 380-09110 Lwhhc Chipping Hammer|Lwhhc Hammer (380-09110)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 5/16x3/8x1-3/8x3-1/8 (C41890)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 1/8x3/8x3/8x2-5/16 (C38957)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/16x3/8x1/2x2-3/8 (C39671)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- Cleveland High Speed Steel End Mills