Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8
Mfr # C33108
Zoro # G6038322
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
- Finish Ticn
- Length of Cut 5/8 in
Product Information
- Brand Cleveland
- MFR # C33108
- Zoro # G6038322
- UPC # 697334331087
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 5/8 in |
Corner Radius | 3 3/8 in |
Milling Dia. | 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 5/8 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MAYHEW Pneumatic Pilot Punch, #10, 3/8" (31952)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x2-1/2x4-1/4 (C41386)
- CLEVELAND 4-Flute HSS Miniature Center Cut Square Double EndMill Cleveland HMD-4 Bright 3/32x3/16x0.2812x2-1/4 (C41101)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/8x1/2x1-3/8x3-3/8 (C33164)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5743900)
- Cleveland End Mills