Shop All High Speed Steel End Mills
Cleveland
4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16
Mfr # C41202
Zoro # G7571663
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/8 in
Product Information
- Brand Cleveland
- MFR # C41202
- Zoro # G7571663
- UPC # 697334412021
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Corner Radius | 3 1/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/16 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- HYDE BRICK TROWEL PHILI 10"" (18090)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4" (C41632)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 17/32x5/8x1-3/8x5 (C33084)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x6x8-1/2 (C41404)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- Cleveland High Speed Steel End Mills