Shop All Ball End Mills
Cleveland
4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1x1x2x4-1/2
Mfr # C33320
Zoro # G2968712
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 4
- Length of Cut 2 in
Product Information
- Brand Cleveland
- MFR # C33320
- Zoro # G2968712
- UPC # 697334333203
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 2 in |
Shank Dia. | 1 in |
Overall Length | 4.5 in |
Milling Dia. | 1 in |
Corner Radius | 0.000" |
Description
Ball End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- BSC PREFERRED 6x3T Pruning Blade (DS0603CP)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-700S 13473 Safety Blow Gun (166-700S)
- DYNABRADE Cntct Arm Assmbly, 5/8" dia.x3/8"W (42650)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND Carbide Ball End Mill (C63508)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B Bright 1/4x3/8x1-3/4x3-9/16 (C75011)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN)
- Cleveland Ball End Mills