Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4
Mfr # C32659
Zoro # G5982121
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Length of Cut 1 1/2 in
- Overall Length 3 1/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32659
- Zoro # G5982121
- UPC # 697334326595
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Corner Radius | 3 1/4 in |
Description
Square End Mill, 3/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Column Stand for Sj200/300 (178-029)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -8'9)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-5/16x3-7/8 (C32523)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- Cleveland End Mills