Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1x1x2x4-1/2
Mfr # C32639
Zoro # G2541761
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1"
- Length of Cut 2 in
- Overall Length 4 1/2 in
- Shank Dia. 1 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32639
- Zoro # G2541761
- UPC # 697334326397
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1" |
Length of Cut | 2 in |
Overall Length | 4 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade Only Satin Chrome For Combination Set 18" (CB18-4R)
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5436-TT)
- DRILL AMERICA 3/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/4)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 5/16x3/8x3/4x3-1/2 (C32953)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- OSG End Mill, Stub, Carbide, 3/8, 4 FL, Sq End (424-3750)
- Cleveland Cobalt End Mills